Skip Content
NIPPLE,HOSE,1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,HOSE,1 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3LZ85
  • Mfr. Model # 3LZ85
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Combination Nipple
  • Clamp Type Double Bolt or Band
  • Thread Size 1-1/4"
  • Material 316 Stainless Steel
  • Thread Type (M)NPT
  • Fitting Style Straight
  • Max. Pressure 100 psi
  • Hex Head Size 1-1/4"
  • For Hose I.D. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list