Skip Content
NIPPLE HEX HYD 3/8INM - 3/8IN NPTM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE HEX HYD 3/8INM - 3/8IN NPTM

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPFZ1617
  • Mfr. Model # FZ1617
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 2962
  • Shipping Weight 0.1 lbs

Product Details

Hex nipple from 3/8 inch NPTM to 3/8 inch NPTM.

Technical Specs

  • Item High Pressure Fitting
  • Hydraulic Fitting Thread Type Male NPT
  • Finish Chrome
  • Length (In.) 1.47
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list