Discontinued with Replacement
NIPPLE GALV CW STD 1/2X10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NIPPLE GALV CW STD 1/2X10IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGSN12X10
  • Mfr. Model # GSN12X10
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs
Suggested Replacement Product
NPL 1/2 X 10 IN GALV WLDED STEEL

Your Price: NA

Product Details

Schedule 40 welded steel nipple, 1/2 x 10 in. NPT size.

Technical Specs

  • Pipe Fitting Material Steel
  • Specific Fitting Shape Nipple
  • Basic Fitting Material Metal
  • Basic Fitting Shape Nipple
  • Pipe Size - Pipe Fitting 10" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list