Skip Content
NIPPLE GALV CW STD 1-1/4X5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE GALV CW STD 1-1/4X5IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGSN114X5
  • Mfr. Model # GSN114X5
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1789
  • Shipping Weight 0.82 lbs

Product Details

Schedule 40 welded steel nipple, 1-1/4 x 5 in. NPT size.

Technical Specs

  • Pipe Size 1-1/4" x 5"
  • Item Nipple
  • Specific Fitting Shape Nipple
  • Pipe Fitting Material Steel
  • Basic Fitting Shape Nipple
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 5" x 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list