NIPPLE GALV CW STD 1-1/4X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE GALV CW STD 1-1/4X4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGSN114X4
  • Mfr. Model # GSN114X4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1789
  • Shipping Weight 0.575 lbs

Product Details

Schedule 40 welded steel nipple, 1-1/4 x 4 in. NPT size.

Technical Specs

  • Item Nipple
  • Pipe Fitting Material Steel
  • Basic Fitting Material Metal
  • Specific Fitting Shape Nipple
  • Basic Fitting Shape Nipple
  • Pipe Size - Pipe Fitting 4" x 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list