Skip Content
NIPPLE FM THD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE FM THD

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE8010-15P
  • Mfr. Model # 8010-15P
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Hydraulic Quick Coupler
  • Bearing Material Stainless Steel
  • For Use With Parker 4000 Series
  • Parker Interchange 8010-15P
  • Locking Mechanism Ball
  • Pioneer Interchange 8010-15P
  • Valve Design Poppet
  • Seal Material Buna-N
  • Max. Pressure 3,000 PSI
  • Coupler Flow Rate 12.0 gpm
  • Coupler Finish Clear Chromate
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Body Material Steel
  • Coupler Interchange Type 4000
  • Series Parker 4000 Series
  • Length 1-61/64"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type ORB
  • Coupler Connection Type ORB
  • Coupler Body Size 1/2"
  • Coupler Thread Size 3/4"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list