Skip Content
NIPPLE FILTER INSTALLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE FILTER INSTALLED

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB15-3SF
  • Mfr. Model # 15-3SF
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 777
  • Shipping Weight 4.84 lbs

Product Details

Nipple with filter.

Technical Specs

  • Number of Pieces 1
  • Gas Type Oxygen
  • Item Oxygen Inlet Nipple With Sintered Filter
  • Connection 1/4" NPT, 3" Long
  • Construction Brass
  • Standards CGA-510, CGA-580
  • Max. PSI 3,000
  • For Use With Regulators
  • Thread Size 1/4" Npt
  • Fitting Size 1/4" NPT
  • Function Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list