Skip Content
NIPPLE FILTER 1/4 NPT,90 MICRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE FILTER 1/4 NPT,90 MICRON

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1EJV4
  • Mfr. Model # 1EJV4
  • UNSPSC # 40161516
  • CATALOGUE PAGE # 2799
  • Shipping Weight 0.08 lbs

Product Details

Disposable Air/Oil/Water Nipple Filters, Conical filter elements provide larger filtering flow and uninterrupted axial flow.

Technical Specs

  • Item Compressed Air Filter
  • Max. Flow 22 CFM
  • Filter Media Bronze
  • Max. Temp. 300 Degrees F
  • Size Compact
  • Housing Material Bronze
  • Overall Height 1.5"
  • Overall Width 0.56"
  • Pipe Size 1/4" NPT
  • Max. Pressure 300 PSI
  • Filter Rating 90 Microns
  • Drain Port Size 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list