Skip Content
NIPPLE FILTER 1/2 NPT,40 MICRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE FILTER 1/2 NPT,40 MICRON

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1EJV7
  • Mfr. Model # 1EJV7
  • UNSPSC # 40161516
  • CATALOGUE PAGE # 2799
  • Shipping Weight 1.0 lbs

Product Details

Disposable Air/Oil/Water Nipple Filters, Conical filter elements provide larger filtering flow and uninterrupted axial flow.

Technical Specs

  • Max. Flow 58 CFM
  • Item Compressed Air Filter
  • Max. Temp. 300 Degrees F
  • Size Compact
  • Housing Material Bronze
  • Filter Media Bronze
  • Overall Width 0.88"
  • Pipe Size 1/2" NPT
  • Filter Rating 40 Microns
  • Overall Height 2.00"
  • Max. Pressure 300 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list