Skip Content
NIPPLE COMB PLAIN 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE COMB PLAIN 4IN

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKCNT400S
  • Mfr. Model # CNT400S
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1849
  • Shipping Weight 3.85 lbs

Product Details

Combination nipples, 4 in. All purpose unplated steel nipples, made from tubular stock, to fit straight end hose. Threaded end, in all styles, has male NPT thread same size as hose.

Technical Specs

  • Max. Pressure 100 PSI
  • Item Combination Nipple Plain
  • Temp. Range -45? C - 150? C
  • Specific Fitting Shape Nipple
  • Basic Fitting Shape Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list