Skip Content
NIPPLE BLK CW STD 3X11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE BLK CW STD 3X11IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBSN3X11
  • Mfr. Model # BSN3X11
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1789
  • Shipping Weight 6.07 lbs

Product Details

Schedule 40 welded steel nipple, 3 x 11 in.

Technical Specs

  • Pipe Size 3" x 11"
  • Item Nipple
  • Pipe Size - Pipe Fitting 11" x 3"
  • Specific Fitting Shape Nipple
  • Basic Fitting Shape Nipple

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List