NIPPLE BLK CW STD 3/8X9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE BLK CW STD 3/8X9IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBSN38X9
  • Mfr. Model # BSN38X9
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1787
  • Shipping Weight 0.38 lbs

Product Details

Schedule 40 welded steel nipple, 3/8 x 9 in. NPT size.

Technical Specs

  • Item Nipple
  • Specific Fitting Shape Nipple
  • Pipe Size - Pipe Fitting 9" x 3/8"
  • Basic Fitting Shape Nipple

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list