Skip Content
NIPPLE A106 SCH 80 1 X 2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NIPPLE A106 SCH 80 1 X 2-1/2

FLOCOR INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MFC0332623602
  • Mfr. Model # 0332623602
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Pipe Nipple
  • Pipe Size 1"
  • Standards ASTM A106 Grade B
  • Length 2-1/2"
  • Schedule 80
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 2-1/2"
  • Pipe Type Pipe Nipple
  • Pipe Schedule 80
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 1"
  • Pipe Thread Type MNPT x MNPT
  • Pipe Weld Type Continuous Weld
  • Inside Dia. 1"
  • Max. Pressure 2000 psi @ 150 Degrees F
  • Wall Thickness 11/64"
  • Outside Dia. 1-5/16"
  • Max. Steam Pressure 300 psi WSP @ 550 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Seamless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list