Skip Content
NIPPLE 59 GRV X THR 3X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE 59 GRV X THR 3X4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSJ5934
  • Mfr. Model # SJ5934
  • UNSPSC # 40142318
  • CATALOGUE PAGE # 1802
  • Shipping Weight 1.98 lbs

Product Details

Nipple groove X thread. 3 in. x 4 in. NPT size.

Technical Specs

  • Item Nipple Groove x Thread
  • Standards Class 125
  • Max. Pressure 125 PSI
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Basic Fitting Shape Nipple
  • Pipe Fitting Material Red Brass
  • Basic Fitting Material Metal
  • Specific Fitting Shape Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list