NIPPLE 59 GRV X THR 2X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE 59 GRV X THR 2X4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSJ5924
  • Mfr. Model # SJ5924
  • UNSPSC # 40142318
  • CATALOGUE PAGE # 1802
  • Shipping Weight 1.1 lbs

Product Details

Nipple groove X thread. 2 in. x 4 in. NPT size.

Technical Specs

  • Item Nipple Groove x Thread
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Standards Class 125
  • Max. Pressure 125 PSI
  • Pipe Fitting Material Red Brass
  • Basic Fitting Shape Nipple
  • Specific Fitting Shape Nipple
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list