Skip Content
NIPPLE,4 IN,THREADED,316 STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,4 IN,THREADED,316 STAINLESS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WZU6
  • Mfr. Model # 1WZU6
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Close Pipe Nipple
  • Inside Dia. 4.185"
  • Length Close
  • Material 316 Stainless Steel
  • Outside Dia. 4-1/2"
  • Pipe Size 4"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Standards ASTM A733
  • Thread Type NPT
  • Max. Pressure 150 psi
  • Schedule 40
  • Wall Thickness 3/16"
  • Basic Connection Type Threaded at Both Ends
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length Close Thread
  • Pipe Schedule 40
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List