Skip Content
NIPPLE 316 S40 3/4X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE 316 S40 3/4X6IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOW316S40SN346
  • Mfr. Model # W316S40SN346
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1800
  • Shipping Weight 0.5 lbs

Product Details

Class 150 316 stainless steel nipple, 3/4 in. x 6 in.

Technical Specs

  • Max. Pressure 150 PSI
  • Item Nipple
  • Fittings Sub-Category Nipples
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Specific Fitting Shape Nipple
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Fitting Length 6"
  • Basic Fitting Shape Nipple
  • Pipe Size - Pipe Fitting 3/4"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list