NIPPLE 316 S40 1X3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE 316 S40 1X3IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOW316S40SN13
  • Mfr. Model # W316S40SN13
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1800
  • Shipping Weight 0.31 lbs

Product Details

Class 150 316 stainless steel nipple, 1 in. x 3 in.

Technical Specs

  • Temp. Range -60 Degrees F - 450 Degrees F
  • Item Nipple
  • Fittings Sub-Category Nipples
  • Max. Pressure 150 PSI
  • Basic Fitting Shape Nipple
  • Basic Fitting Material Metal
  • Specific Fitting Shape Nipple
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Fitting Length 3"
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list