Skip Content
NIPPLE 316 S40 1/8X2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE 316 S40 1/8X2-1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOW316S40SN18212
  • Mfr. Model # W316S40SN18212
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1800
  • Shipping Weight 0.04 lbs

Product Details

Class 150 316 stainless steel nipples. 1/8 in. x 2-1/2 in. NPT size.

Technical Specs

  • Item Nipple
  • Max. Pressure 150 PSI
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Fittings Sub-Category Nipples
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Length 2-1/2"
  • Specific Fitting Shape Nipple
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Nipple
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list