Skip Content
NIPPLE 316 S40 1/2X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE 316 S40 1/2X4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOW316S40SN124
  • Mfr. Model # W316S40SN124
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1800
  • Shipping Weight 0.245 lbs

Product Details

Class 150 316 stainless steel nipple, 1/2 in. x 4 in.

Technical Specs

  • Item Nipple
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Fittings Sub-Category Nipples
  • Max. Pressure 150 PSI
  • Pipe Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Nipple
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Nipple
  • Basic Fitting Material Metal
  • Fitting Length 4"
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list