NIPPLE 316 S40 1-1/4XCL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE 316 S40 1-1/4XCL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOW316S40SN114CL
  • Mfr. Model # W316S40SN114CL
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1800
  • Shipping Weight 0.31 lbs

Product Details

Class 150 316 stainless steel nipple, 1-1/4 in. x close.

Technical Specs

  • Item Nipple
  • Temp. Range -60 Degrees F - 450 Degrees F
  • Max. Pressure 150 PSI
  • Fittings Sub-Category Nipples
  • Pipe Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Nipple
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Nipple
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list