Skip Content
NIPPLE,3 X 5 1/2 IN,THREADED,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,3 X 5 1/2 IN,THREADED,STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1XLJ9
  • Mfr. Model # 1XLJ9
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1792
  • Shipping Weight 4.15 lbs

Product Details

Extra-heavy nipples handle higher pressures and more rugged service. NPT threads. For use in air, water, oil, and gas applications. 200 PSI WOG @ 72 Degrees F: 150 PSI saturated steam. Meet ANSI/ASME B1.20.1 and ASTM A-53, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Length 5-1/2"
  • Item Nipple
  • Body Material Black Steel
  • Outside Dia. 3-1/2"
  • Pipe Size 3"
  • Standards ASTM A53 and ANSI/ASME B1.20.1
  • Thread Type NPT
  • Schedule 80
  • Wall Thickness 13/64"
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Max. Steam Pressure 150 PSI
  • Metal Detectable Yes
  • Basic Connection Type Threaded at Both Ends
  • Seamless/Welded Welded
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe Black Steel
  • Overall Pipe Length 5-1/2"
  • Pipe Type Pipe Nipple
  • Pipe Schedule 80
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Size - Nominal 3"
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List