Skip Content
NIPPLE,3 IN,THREADED,316 STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,3 IN,THREADED,316 STAINLESS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WZT9
  • Mfr. Model # 1WZT9
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Inside Dia. 3.185"
  • Length 4"
  • Item Nipple
  • Material 316 Stainless Steel
  • Outside Dia. 3-1/2"
  • Thread Type NPT
  • Temp. Range -60 Degrees - 450 Degrees F
  • Pipe Size 3"
  • Wall Thickness 3/16"
  • Standards ASTM A733
  • Max. Pressure 150 psi
  • Schedule 40
  • Basic Connection Type Threaded at Both Ends
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 4"
  • Pipe Size - Nominal 3"
  • Pipe Schedule 40
  • Material - Pipe 316 Stainless Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List