Skip Content
NIPPLE,3/8 IN,316SS,2 1/2IN L,SCHED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,3/8 IN,316SS,2 1/2IN L,SCHED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TPR8
  • Mfr. Model # 4TPR8
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Inside Dia. 1/2"
  • Item Nipple
  • Outside Dia. 3/4"
  • Standards ASTM A312
  • Temp. Range -60 Degrees - 450 Degrees F
  • Max. Pressure 250 PSI
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Overall Pipe Length 2-1/2"
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 3/8"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list