Skip Content
NIPPLE,3/8 IN,316 SS,4 IN L,SCHEDUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,3/8 IN,316 SS,4 IN L,SCHEDUL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TPV8
  • Mfr. Model # 4TPV8
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Inside Dia. 1/2"
  • Item Nipple
  • Length 4"
  • Material 316 Stainless Steel
  • Outside Dia. 3/4"
  • Pipe Size 3/8"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Thread Type NPT
  • Schedule 80
  • Max. Pressure 250 PSI
  • Wall Thickness 3/16"
  • Standards ASTM A312
  • Basic Connection Type Threaded at Both Ends
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 4"
  • Material - Pipe 316 Stainless Steel
  • Pipe Type Pipe Nipple
  • Pipe Size - Nominal 3/8"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List