Skip Content
NIPPLE,3/8 IN,304 SS,CLOSE,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,3/8 IN,304 SS,CLOSE,SCHEDULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TNP9
  • Mfr. Model # 4TNP9
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Inside Dia. 1/2"
  • Item Close Pipe Nipple
  • Outside Dia. 3/4"
  • Material 304 Stainless Steel
  • Length Close
  • Temp. Range -60 Degrees - 450 Degrees F
  • Pipe Size 3/8"
  • Standards ASTM A312
  • Thread Type NPT
  • Max. Pressure 250 PSI
  • Schedule 80
  • Basic Connection Type Fully Threaded
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Pipe Schedule 80
  • Material - Pipe 304 Stainless Steel
  • Overall Pipe Length Close Thread
  • Pipe Size - Nominal 3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List