Skip Content
NIPPLE,3/4 X 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,3/4 X 6 IN

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MW02
  • Mfr. Model # 6MW02
  • UNSPSC # 40142115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Gray
  • Item Pipe Nipple
  • Length 6"
  • Max. Temp. 140 Degrees F
  • Pipe Size 3/4"
  • Standards ASTM D2467, NSF-14 Certified
  • Schedule 80
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 6"
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Size - Nominal 3/4"
  • Material - Pipe PVC
  • Pipe Schedule 80

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List