!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NIPPLE,3/4 X 12 IN,BLACK STEEL

NIPPLE,3/4 X 12 IN,BLACK STEEL

APPROVED VENDOR

NIPPLE,3/4 X 12 IN,BLACK STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPLE,3/4 X 12 IN,BLACK STEEL

NIPPLE,3/4 X 12 IN,BLACK STEEL

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM1CPN5
  • Mfr. Model # 1CPN5
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

Threaded on 1 end: opposite end is unthreaded. Use with air, oil, natural gas, and steam in industrial applications. Max. pressure: 150 PSI WOG @ 150 degrees F: 150 PSI saturated steam. Meet ANSI and ASME B1.20.1, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Item Nipple
  • Finish/Coating Black
  • Maximum Operating Pressure 300 psi @ 550 Degrees F
  • Metal Pipe Construction Welded
  • Outside Diameter 1 3/64 in
  • Pipe Weld Type Electric Resistance Weld
  • Side B Connection Type Unthreaded
  • Thread Configuration Threaded on One End
  • Application Air, Natural Gas, Non-Potable Water, Oil, Steam
  • Material Black Steel
  • Maximum Steam Pressure 2555 psi @ 650 Degrees F
  • Nominal Pipe Size 3/4 in
  • Overall Length 12 in
  • Schedule Schedule 80
  • Standards ASTM A-53, A733, ASNI/ASME B1.20.1
  • Wall Thickness 7/64"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list