Skip Content
NIPPLE,3/4 IN,316 SS,8 IN L,SCHEDUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,3/4 IN,316 SS,8 IN L,SCHEDUL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WJZ4
  • Mfr. Model # 4WJZ4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Nipple
  • Inside Dia. 3/4"
  • Outside Dia. 1"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Standards ASTM A312
  • Max. Pressure 250 PSI
  • Seamless/Welded Seamless
  • Wall Thickness 3/16"
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 8"
  • Pipe Size - Nominal 3/4"
  • Pipe Type Pipe Nipple
  • Material - Pipe 316 Stainless Steel
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list