Skip Content
NIPPLE 3/4 FEMALE ORB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE 3/4 FEMALE ORB

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE6610-10-10
  • Mfr. Model # 6610-10-10
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With ISO 7241-1 Series A Coupler
  • Item Hydraulic Quick Coupler
  • Locking Mechanism Ball
  • Parker Interchange 6610-10-10
  • Seal Material Buna-N
  • Valve Design Poppet
  • Standards ISO 7241-1 Series A
  • Coupler Finish Clear Chromate
  • Coupler Body Material Steel
  • Coupler Connection Type FORB
  • Coupler Flow Rate 12.0 gpm
  • Coupler Interchange Type ISO Series B
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Series Parker 6600 Series
  • Length 2-5/64"
  • Bearing Material Stainless Steel
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 4000 psi
  • Connection Type ORB
  • Coupler Body Size 1/2"
  • Coupler Thread Size 7/8"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list