Skip Content
NIPPLE,2 X 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,2 X 4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MW35
  • Mfr. Model # 6MW35
  • UNSPSC # 40142115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Gray
  • Max. Temp. 140 Degrees F
  • Item Pipe Nipple
  • Standards ASTM D2467, NSF-14 Certified
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 4"
  • Material - Pipe PVC
  • Pipe Size - Nominal 2"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list