Skip Content
NIPPLE,2 X 1 1/2 IN,BLACK STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,2 X 1 1/2 IN,BLACK STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1CPP9
  • Mfr. Model # 1CPP9
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

Threaded on 1 end: opposite end is unthreaded. Use with air, oil, natural gas, and steam in industrial applications. Max. pressure: 150 PSI WOG @ 150 degrees F: 150 PSI saturated steam. Meet ANSI and ASME B1.20.1, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Body Material Black Steel
  • Outside Dia. 2-3/8"
  • Length 1-1/2"
  • Item Nipple
  • Pipe Size 2"
  • Thread Type NPT
  • Standards ASTM A-53, A733, ASNI/ASME B1.20.1
  • Schedule 80
  • Wall Thickness 9/64"
  • Max. Steam Pressure 150 PSI
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Welded
  • Basic Connection Type Threaded at One End
  • Pipe Connection Type Threaded On One End
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 1-1/2"
  • Pipe Size - Nominal 2"
  • Pipe Thread Type MNPT
  • Pipe Schedule 80
  • Material - Pipe Black Steel
  • Pipe Weld Type Electric Resistance Weld

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List