Skip Content
NIPPLE,2 IN X 4 IN NPT,STEEL,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,2 IN X 4 IN NPT,STEEL,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10E174
  • Mfr. Model # 10E174
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.1 lbs

Technical Specs

  • Item Nipple
  • Pipe Size 2"
  • Length 4"
  • Standards ANSI ASME B1.20.1
  • Schedule 40
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Pipe Size - Nominal 2"
  • Overall Pipe Length 4"
  • Material - Pipe Black Steel
  • Pipe Schedule 40
  • Pipe Thread Type MNPT x MNPT
  • Pipe Weld Type Electric Resistance Weld
  • Outside Dia. 2-3/8"
  • Max. Pressure 150 psi @ 400 Degrees F
  • Metal Detectable Yes
  • Max. Steam Pressure 150 psi WSP
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List