Skip Content
NIPPLE,2 IN X 3-1/2 IN NPT,STEEL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,2 IN X 3-1/2 IN NPT,STEEL,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10E662
  • Mfr. Model # 10E662
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Nipple
  • Standards ANSI ASME B1.20.1
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 2"
  • Overall Pipe Length 3-1/2"
  • Pipe Type Pipe Nipple Assortment
  • Pipe Thread Type MNPT
  • Pipe Schedule 40
  • Pipe Weld Type Electric Resistance Weld
  • Inside Dia. 2.067"
  • Outside Dia. 2-3/8"
  • Max. Pressure 150 psi @ 400 Degrees F
  • Max. Steam Pressure 150 psi
  • Seamless/Welded Welded
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list