Skip Content
NIPPLE,2 IN,THREADED,316 STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,2 IN,THREADED,316 STAINLESS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1XAK2
  • Mfr. Model # 1XAK2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Inside Dia. 2"
  • Length 6"
  • Item Nipple
  • Material 316 Stainless Steel
  • Outside Dia. 2-1/2"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Pipe Size 2"
  • Thread Type NPT
  • Wall Thickness 3/16"
  • Schedule 40
  • Max. Pressure 150 psi
  • Standards ASTM A733
  • Basic Connection Type Threaded at Both Ends
  • Seamless/Welded Seamless
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 6"
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 2"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List