Skip Content
NIPPLE,2 1/2 X 10 IN,THREADED,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NIPPLE,2 1/2 X 10 IN,THREADED,STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1XLJ6
  • Mfr. Model # 1XLJ6
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1792
  • Shipping Weight 6.16 lbs

Product Details

Extra-heavy nipples handle higher pressures and more rugged service. NPT threads. For use in air, water, oil, and gas applications. 200 PSI WOG @ 72 Degrees F: 150 PSI saturated steam. Meet ANSI/ASME B1.20.1 and ASTM A-53, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Item Nipple
  • Outside Dia. 2-7/8"
  • Standards ASTM A53 and ANSI/ASME B1.20.1
  • Wall Thickness 3/16"
  • Metal Detectable Yes
  • Max. Pressure 200 PSI @ 72 Degrees F
  • Max. Steam Pressure 150 PSI
  • Seamless/Welded Welded
  • Material - Pipe Black Steel
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 10"
  • Pipe Schedule 80
  • Pipe Size - Nominal 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list