Skip Content
NIPPLE,1 IN,316 SS,10 IN L,SCHEDULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,1 IN,316 SS,10 IN L,SCHEDULE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WKA5
  • Mfr. Model # 4WKA5
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.69 lbs

Technical Specs

  • Inside Dia. 1"
  • Item Nipple
  • Outside Dia. 1-1/4"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Wall Thickness 3/16"
  • Standards ASTM A312
  • Max. Pressure 250 PSI
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 1"
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 10"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list