Skip Content
NIPPLE, 1/8 X 4 IN L, RED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE, 1/8 X 4 IN L, RED BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TJN9
  • Mfr. Model # 4TJN9
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Outside Dia. 13/32"
  • Temp. Range -20 Degrees - 400 Degrees F
  • Pressure (PSI) 200
  • Length 4"
  • Item Nipple
  • Connection BSPT x NPT
  • Standards ASTM B687, ANSI B1.20.1, NSF 61 and AB1953 Listed
  • Pipe Size 1/8"
  • Compliance Certified for Use in Potable Water Applications
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 4"
  • Pipe Size - Nominal 1/8"
  • Pipe Type Pipe Nipple
  • Material - Pipe Red Brass
  • Pipe Schedule 40
  • Pipe Thread Type MBSPT x MNPT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List