NIPPLE,1/8 IN X 3 IN NPT,STEEL,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE,1/8 IN X 3 IN NPT,STEEL,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10E677
  • Mfr. Model # 10E677
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Nipple
  • Standards ANSI ASME B1.20.1
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe Black Steel
  • Overall Pipe Length 3"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Schedule 40
  • Pipe Size - Nominal 1/8"
  • Pipe Thread Type MNPT x MNPT
  • Outside Dia. 25/64"
  • Seamless/Welded Welded
  • Max. Steam Pressure 150 psi WSP
  • Metal Detectable Yes
  • Max. Pressure 150 psi @ 400 Degrees F
  • Wall Thickness 1/16"
  • Inside Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list