Skip Content
NIPPLE,1/8 IN X 3/4 IN NPT,STEEL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,1/8 IN X 3/4 IN NPT,STEEL,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10E173
  • Mfr. Model # 10E173
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.98 lbs

Technical Specs

  • Item Nipple
  • Standards ANSI ASME B1.20.1
  • Overall Pipe Length 3/4"
  • Material - Pipe Black Steel
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Size - Nominal 1/8"
  • Pipe Type Pipe Nipple
  • Pipe Schedule 40
  • Pipe Thread Type MNPT x MNPT
  • Pipe Weld Type Electric Resistance Weld
  • Outside Dia. 25/64"
  • Max. Pressure 150 psi @ 400 Degrees F
  • Max. Steam Pressure 150 psi WSP
  • Metal Detectable Yes
  • Seamless/Welded Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list