NIPPLE,1/8 IN,THREADED,304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE,1/8 IN,THREADED,304 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1XAL1
  • Mfr. Model # 1XAL1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1800
  • Shipping Weight 0.01 lbs

Product Details

For use with Class 150 stainless steel threaded pipe fittings for applications with air, water, oil, natural gas, and steam. Type 304 stainless steel is an economically priced, chromium-nickel material that offers very good corrosion resistance. Max. pressure: 150 PSI WOG @ 150 Degrees F. Temp. range: -60 Degrees to 450 Degrees F.

Technical Specs

  • Inside Dia. 1/8"
  • Item Close Pipe Nipple
  • Outside Dia. 1/2"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Wall Thickness 1/16"
  • Max. Pressure 150 PSI
  • Standards ASTM A 733
  • Seamless/Welded Seamless
  • Overall Pipe Length Close Thread
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe 304 Stainless Steel
  • Pipe Size - Nominal 1/8"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list