Skip Content
NIPPLE,1/8 IN,316 SS,6 IN L,SCHEDUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,1/8 IN,316 SS,6 IN L,SCHEDUL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WJX9
  • Mfr. Model # 4WJX9
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Inside Dia. 1/4"
  • Item Nipple
  • Temp. Range -60 Degrees - 450 Degrees F
  • Outside Dia. 1/2"
  • Standards ASTM A312
  • Wall Thickness 1/16"
  • Max. Pressure 250 PSI
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 6"
  • Pipe Schedule 80
  • Pipe Size - Nominal 1/8"
  • Material - Pipe 316 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list