Skip Content
NIPPLE,1/4IN,304SS,1 1/2 IN L,SCHED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,1/4IN,304SS,1 1/2 IN L,SCHED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TNR8
  • Mfr. Model # 4TNR8
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Inside Dia. 1/4"
  • Item Nipple
  • Temp. Range -60 Degrees - 450 Degrees F
  • Wall Thickness 3/16"
  • Standards ASTM A312
  • Outside Dia. 1/2"
  • Max. Pressure 250 PSI
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Pipe Size - Nominal 1/4"
  • Material - Pipe 304 Stainless Steel
  • Overall Pipe Length 1-1/2"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list