Skip Content
NIPPLE, 1/4 X 7/8 IN L, RED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE, 1/4 X 7/8 IN L, RED BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TJK5
  • Mfr. Model # 4TJK5
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Temp. Range -20 Degrees - 400 Degrees F
  • Pressure (PSI) 200
  • Outside Dia. 1/2"
  • Item Nipple
  • Standards ASTM B687, ANSI B1.20.1, NSF 61 and AB1953 Listed
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length Close Thread
  • Material - Pipe Red Brass
  • Pipe Size - Nominal 1/4"
  • Pipe Schedule 40
  • Pipe Thread Type MBSPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list