Skip Content
NIPPLE,1/4 X 4 IN,BLACK STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NIPPLE,1/4 X 4 IN,BLACK STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1CPK3
  • Mfr. Model # 1CPK3
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Threaded on 1 end: opposite end is unthreaded. Use with air, oil, natural gas, and steam in industrial applications. Max. pressure: 150 PSI WOG @ 150 degrees F: 150 PSI saturated steam. Meet ANSI and ASME B1.20.1, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Item Nipple
  • Length 4"
  • Outside Dia. 17/32"
  • Body Material Black Steel
  • Pipe Size 1/4"
  • Thread Type NPT
  • Standards ASTM A-53, A733, ASNI/ASME B1.20.1
  • Schedule 80
  • Wall Thickness 5/64"
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Max. Steam Pressure 150 PSI
  • Metal Detectable Yes
  • Basic Connection Type Threaded at One End
  • Seamless/Welded Welded
  • Overall Pipe Length 4"
  • Pipe Connection Type Threaded On One End
  • Pipe Type Pipe Nipple
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 1/4"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Schedule 80
  • Pipe Thread Type MNPT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List