Skip Content
NIPPLE, 1/4 X 3 IN L, RED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE, 1/4 X 3 IN L, RED BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TJN4
  • Mfr. Model # 4TJN4
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Outside Dia. 1/2"
  • Item Nipple
  • Pressure (PSI) 200
  • Temp. Range -20 Degrees - 400 Degrees F
  • Standards ASTM B687, ANSI B1.20.1, NSF 61 and AB1953 Listed
  • Material - Pipe Red Brass
  • Pipe Type Pipe Nipple
  • Pipe Schedule 40
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 3"
  • Pipe Size - Nominal 1/4"
  • Pipe Thread Type MBSPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list