Skip Content
NIPPLE,1/4 X 3 IN,BLACK STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NIPPLE,1/4 X 3 IN,BLACK STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1CPK2
  • Mfr. Model # 1CPK2
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Threaded on 1 end: opposite end is unthreaded. Use with air, oil, natural gas, and steam in industrial applications. Max. pressure: 150 PSI WOG @ 150 degrees F: 150 PSI saturated steam. Meet ANSI and ASME B1.20.1, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Outside Dia. 17/32"
  • Item Nipple
  • Standards ASTM A-53, A733, ASNI/ASME B1.20.1
  • Wall Thickness 5/64"
  • Max. Steam Pressure 150 PSI
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Welded
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded On One End
  • Overall Pipe Length 3"
  • Material - Pipe Black Steel
  • Pipe Schedule 80
  • Pipe Size - Nominal 1/4"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list