Skip Content
NIPPLE,1/4 IN,304 SS,8 IN L,SCHEDUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,1/4 IN,304 SS,8 IN L,SCHEDUL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TPA3
  • Mfr. Model # 4TPA3
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Nipple
  • Temp. Range -60 Degrees - 450 Degrees F
  • Outside Dia. 1/2"
  • Inside Dia. 1/4"
  • Wall Thickness 3/16"
  • Standards ASTM A312
  • Seamless/Welded Seamless
  • Max. Pressure 250 PSI
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Material - Pipe 304 Stainless Steel
  • Overall Pipe Length 8"
  • Pipe Size - Nominal 1/4"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list