Skip Content
NIPPLE,1/4 IN,304 SS,3 IN L,SCHEDUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,1/4 IN,304 SS,3 IN L,SCHEDUL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TNV3
  • Mfr. Model # 4TNV3
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Nipple
  • Inside Dia. 1/4"
  • Length 3"
  • Material 304 Stainless Steel
  • Temp. Range -60 Degrees - 450 Degrees F
  • Outside Dia. 1/2"
  • Pipe Size 1/4"
  • Thread Type NPT
  • Standards ASTM A312
  • Wall Thickness 3/16"
  • Schedule 80
  • Basic Connection Type Threaded at Both Ends
  • Max. Pressure 250 PSI
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 3"
  • Material - Pipe 304 Stainless Steel
  • Pipe Size - Nominal 1/4"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List