NIPPLE, 1/2 X1 1/2 IN L, RED BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE, 1/2 X1 1/2 IN L, RED BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4TJL4
  • Mfr. Model # 4TJL4
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Nipple
  • Outside Dia. 53/64"
  • Temp. Range -20 Degrees - 400 Degrees F
  • Pressure (PSI) 200
  • Standards ASTM B687, ANSI B1.20.1, NSF 61 and AB1953 Listed
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Thread Type MBSPT x MNPT
  • Material - Pipe Red Brass
  • Overall Pipe Length 1-1/2"
  • Pipe Schedule 40
  • Pipe Size - Nominal 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list